BLACK-SIDLEY ESD S3 SRC SHOE
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Water-repellent full grain leather upper |
Usually arrives within 14 working days