BASE B1213 I-CYBER TOP S1P ESD SRC BLACK/BLUE EU46 UK11.5
PORTWEST B1213 I-CYBER TOP
See technical informationReferences
Base Protection:CA-B1213-0WB 46
Rubix:389A0964
Manufacturer :CA-B1213-0WB 46
EAN:8052530120651

Product details : BASE B1213 I-CYBER TOP S1P ESD SRC BLACK/BLUE EU46 UK11.5
Strengths
•S1P ESD SRC
UPPER: microfiber and technical textile
LINING: Smell Stop
MIDSOLE: Fresh'n Flex
TOE-CAP: Slim Cap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
UPPER: microfiber and technical textile
LINING: Smell Stop
MIDSOLE: Fresh'n Flex
TOE-CAP: Slim Cap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | grey |
| Main material | microfiber |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type | esd shoe |
| Type of closure | lace up |
| Material | microfiber;technical textile |
Show UNSPSC/ECL@SS
£ 68.97 excl. VAT
/ Each
£ 82.76 incl. VAT
- Usually arrives within 14 working days
