Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XL/3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XL/3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE
References
leo workwear:
JL04/EX01-O-LEO-XXL/3XL
rubix:
317A0015
ean:
5056082335344
Technical specifications
Colour
orange
Size
2xl/3xl
Main material
polyester
Product details
Technical specifications
Product details : LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XL/3XL
Technical specifications
Attributes
Colour
orange
Size
2xl/3xl
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.39
excl. VAT
/
Each
£
137.27
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 4XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 2XL
MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 4XL
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE XL
PORTWEST S769 HIVIS TONE REV.JACKET YELL/NAVY XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY M
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY 3XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW M
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY L
MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 6XL
GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M