PORTWEST PORTWEST FW71 SAFETY THIGH WADERS WITH MIDSOLE BLACK SIZE 12


PORTWEST FW71-BLK-8 SAFETY THIGH WADERS WITH MIDSOLE

References
portwest:FW71BLK47
rubix:246A6330
brand logo
brand logo
Technical specifications
EU shoe size47
Water proofYes
Type of solesPVC/Nitrile
See all Specifications

Product details : PORTWEST PORTWEST FW71 SAFETY THIGH WADERS WITH MIDSOLE BLACK SIZE 12


- Protective steel toecap - Pierce resistant steel midsole - Anti-static footwear - Energy Absorbing Seat Region - 100% Waterproof to keep feet dry - SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces - Fuel and oil resistant outsole - CE certified - UKCA marked

Technical specifications


Attributes
EU shoe size47
Water proofYes
Type of solesPVC/Nitrile
Metatarsal protectionYes
Security CategoryS5
Slip resistanceYes
ColourBlack
FO (Fuel oil resistant sole)No
Show UNSPSC/ECL@SS
£ 31.57 excl. VAT
/ Each
£ 37.88 incl. VAT
  • Usually arrives within 14 working days