V12 V2130 LYNX IGS WATERPROOF HIKER SAFETY BOOT S3 HI HRO WR
EU shoe size | 47 |
---|---|
Main material | nubuck |
Water proof | yes |
EU shoe size | 47 |
---|---|
Main material | nubuck |
Water proof | yes |
Metal free | no |
Type of soles | igs |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 716 g |
Lining | v-dri |
Colour | black |
UK shoe size | 12 |
Material | oily-waxy nubuck |
Secondary colour | white |
Usually arrives within 14 working days