PORTWEST FW88 STEELTITE ALBUS LACED WHITE BOOT S2
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | White |
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | White |
Main material | Microfiber |
Water proof | Yes |
Type of soles | Mono PU |
Security Category | S2 |
Slip resistance | Yes |
In stock: Next day delivery