PORTWEST PW343 HV HOLSTER POCKET SHORTS
Colour | orange |
---|---|
Size | 40 |
Class EN20471 | 1 |
Colour | orange |
---|---|
Size | 40 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 300 g/m² |
Material | 65% polyester, 35% cotton |
Secondary colour | black |
Usually arrives within 14 working days