PORTWEST PW343 HV HOLSTER POCKET SHORTS
Colour | Orange |
---|---|
Size | 42 |
Class EN20471 | 1 |
Colour | Orange |
---|---|
Size | 42 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 300 g/m² |
Material | 65% Polyester, 35% Cotton |
Secondary colour | Black |
Usually arrives within 14 working days