PORTWEST ORANGE HI-VIS VEST CLASS 2 SIZE S


Portwest RT20 Orange Hi-Vis Vest

References
portwest:RT20ORRS
rubix:1638823
ean:5036108057474
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Class EN204712
See all Specifications

Product details : PORTWEST ORANGE HI-VIS VEST CLASS 2 SIZE S


This specialist anti-tangle vest has been designed as a comfortable and safe garment for track side use. Features of this garment include an elasticated back, zip fastener and a 4 point break away function at the shoulders and side seams.
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g

Technical specifications


Attributes
ColourOrange
SizeS
Class EN204712
Main materialPolyester
Material100% PolyesteR
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
  • Usually arrives within 14 working days