MASCOT 07109 CAMETA JACKET HV YEL/ANTH S
Work jacket Cameta yellow/anthracite
See technical informationReferences
Mascot:07109-470-17888-S
Rubix:378A9944
EAN:5707209574220

Product details : MASCOT 07109 CAMETA JACKET HV YEL/ANTH S
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Colour | yellow |
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
