PORTWEST S414 SHETLAND BODYWARMER BLACK SIZE L


PORTWEST S414 BODYWARMER

References
portwest:S414BKRL
rubix:80231017
ean:5036108031290
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST S414 SHETLAND BODYWARMER BLACK SIZE L


This garment offers all the characteristics of a classic bodywarmer with the advantage of extra pockets. Features include mobile phone pocket and internal top pocket with zip fastening.

Strengths

•Durable polycotton fabric for high performance and maximum wearer comfort|•Fully lined and padded to trap the heat and increase warmth|•Cotton flannelette lining for added style|•8 pockets for ample storage|•Phone pocket|•Handwarmer pockets|•Storm flap front to protect against the elements|•Stud front opening for easy access|•Radio loop for easy clipping of a radio

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Secondary colourblack
Material65% polyester, 35% cotton twill (shell fabric);cotton (lining)
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
  • Usually arrives within 14 working days