MASCOT 15509 OXFORD JACKET HV YEL/DANTH L
Work jacket Oxford yellow/dark anthracite
See technical informationReferences
Mascot:15509-860-1718-L
Rubix:379A0042
EAN:5711074273423

Product details : MASCOT 15509 OXFORD JACKET HV YEL/DANTH L
Teflon® finish makes the product dirt resistant and ensures high visibility. No seams on the top of the shoulders: prevents water from penetrating. The dark contrast is placed where the clothing is most exposed to dirt. Space for easy retroftting of a laundry chip. Additional reflectors located on the back provide extra visibility.
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Colour | yellow |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 117.83 excl. VAT
/ Each
£ 141.40 incl. VAT
- Usually arrives within 14 working days
