References
Leo Workwear:BW01-O-L
Rubix:2576234
EAN:5056082301448

Product details : LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE L
The Torrington body warmer has been improved for 2015.
The quilted lining is now 50% heavier and the design incorporates a new elasticated arm-hole draught defender.
The overall fit and construction are also greatly enhanced.
Versatile, warm, and perfect for all seasons.
Available in yellow and also orange-GO/RT3279
Interactive with the Executive Leo anoraks
Mobile phone pocket
Hand warmer pocket and front storage pockets
Internal zipped wallet pocket
Fleece lined collar with warm fleece lining and water repellent fabric
Strengths
•Interactive YKK zip
•Will interact with our executive anorak
•Mobile phone pocket
•Hand-warmer pockets
•Front storage pockets
•Internal wallet pocket
•Fleece-lined collar
•Elasticated arm holes
•Warm quilt lining
•Water repellent outer fabric
•Will interact with our executive anorak
•Mobile phone pocket
•Hand-warmer pockets
•Front storage pockets
•Internal wallet pocket
•Fleece-lined collar
•Elasticated arm holes
•Warm quilt lining
•Water repellent outer fabric
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 300d pu coated polyester |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- In stock: Next day delivery
