REGATTA TRA156 A2R X-PRO EVADER III 3IN1 JACKET W/TH BLK/OXFRDBLU XL
JACKET REGATTA TRA156 EVADER 3-IN-1 BLACK-OXFORD BLUE
See technical informationReferences
Regatta:TRA156 A2R 80
Rubix:377A4231
EAN:5051522792183

Product details : REGATTA TRA156 A2R X-PRO EVADER III 3IN1 JACKET W/TH BLK/OXFRDBLU XL
Men's 3-in-1 Evader jacket. Time for a new adventure with the Evader III jacket. A versatile, waterproof men's jacket. Reflective elements increase visibility. Valuables can be securely stored in multiple pockets that prevent digital theft thanks to RFID technology. The Thermo-reflect lining reflects and retains heat. Simply remove the outer layer to reveal a compact insulated inner jacket. Products from the Regatta Professional range do not include a logo, allowing you to apply your own.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 81.43 excl. VAT
/ Each
£ 97.72 incl. VAT
- Usually arrives within 14 working days
