HELLYHAN 70283_299-XL STORM RAIN JACKET DARK ORANGE/BLACK XL
STORM RAIN JACKET
See technical informationReferences
Helly Hansen:70283-299-XL
Rubix:367A5196
EAN:7040055867053


Technical specifications
| Colour | orange |
|---|---|
| Size | xl |
| Main material | polyvinyl chloride (pvc) |
Product details : HELLYHAN 70283_299-XL STORM RAIN JACKET DARK ORANGE/BLACK XL
Main: 100% PVC on 100% Polyester knit - 310g/m²
Storm Jacket sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Storm Jacket sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | polyvinyl chloride (pvc) |
| Secondary colour | black |
| Material | 100% pvc |
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
- Usually arrives within 14 working days