Portwest S594 Extreme Bib & Brace
Colour | Orange |
---|---|
Size | L |
Class EN20471 | 2 |
Colour | Orange |
---|---|
Size | L |
Class EN20471 | 2 |
Main material | Polyester |
Knee pad pocket | YES |
Grammage | 200 g/m² |
Material | Portwest Extreme: 100% Polyester, 300D Stretch Oxford, with a stain resistant finish, PU Membrane 200g |
Usually arrives within 14 working days