PORTWEST TX70 MADRID HV CONTRAST BOMBER JACKET YELLOW/NAVY L
Portwest TX70 - Madrid Hi-Vis Jacket - YeNa - R
See technical informationReferences
Portwest:TX70YNRL
Rubix:2590295
Manufacturer :TX70YNRL
EAN:5036108260294

Product details : PORTWEST TX70 MADRID HV CONTRAST BOMBER JACKET YELLOW/NAVY L
The Portwest Madrid Hi-Vis jacket is stylish and practical and has a great fit. The durable fabric offers excellent tear resistance. Various handy pockets provide secure storage options and the top pocket provides the possibility to store a modern Smartphone.
Strengths
· CE certified
· Reflective striping
· Double-stitched seams
· Velcro adjustable cuffs
· Phone and pen pocket
· Elasticated waist
· 3 pockets
· Contrast colours
· Polyester/cotton Texpel fabric
· TX70 + TX72 certified in combination to EN ISO 20471 class 3
· TEXPEL SOS - Stain-Oil-Splashes
· Certified even after 50 washes
· Reflective striping
· Double-stitched seams
· Velcro adjustable cuffs
· Phone and pen pocket
· Elasticated waist
· 3 pockets
· Contrast colours
· Polyester/cotton Texpel fabric
· TX70 + TX72 certified in combination to EN ISO 20471 class 3
· TEXPEL SOS - Stain-Oil-Splashes
· Certified even after 50 washes
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Material | polyester / cotton texpel fabric |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ Each
£ 28.63 incl. VAT
- Usually arrives within 14 working days