PORTWEST WELLINGTON BOOT S5 M FD85
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Other |
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Other |
Water proof | Yes |
Type of soles | PCV/Nitrile |
Security Category | S5 |
Slip resistance | Yes |
Material | PCV/Nitrile |
Usually arrives within 14 working days