References
Festo:SMM-10
Rubix:391A6147
Manufacturer :547942
EAN:4052568051709

Documents
Product details : FESTO 547942 POSITIONSMARKER
Positioning component SMM-10 Suitable for C-slot. Size=10, Design=for round slot, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 120 °C, Mounting type=(* Clamped in T-slot, * Insertable into slot lengthwise)
Positioning component SMM-10 547942
Technical specifications
Attributes
| Logistic Weight | 0,54 g |
|---|---|
| Type | positioning element smm-10 |
| Material | aluminum kneading alloy anodized, high-alloy steel stainless |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 2 ) days