WALTER ROHX1204M0-D57 WKP35S MILLING INSERTS 5888009
Positive Round
See technical informationSee documentsReferences
Walter:ROHX1204M0-D57 WKP35S
Rubix:276A1699
Manufacturer :5888009

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
Documents
Product details : WALTER ROHX1204M0-D57 WKP35S MILLING INSERTS 5888009
For F2334
Round positive ROHX1204M0-D57 WKP35S
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
| Insert Size | 12 mm |
| Coating | ticn + al2o3 + ticn (cvd) |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days