WALTER SEHW1204AFN WKP35S POSITIVE SQUARE MILLING INSERT 5917659
Positive Square
See technical informationSee documentsReferences
Walter:SEHW1204AFN WKP35S
Rubix:242A2574
Manufacturer :5917659

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
Documents
Product details : WALTER SEHW1204AFN WKP35S POSITIVE SQUARE MILLING INSERT 5917659
Square positive SEHW1204AFN WKP35S
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+(ticn) |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Usually arrives within 14 working days