References
Gates:4L24 6824 POWERATED
Rubix:103A7424
Manufacturer :84236824
EAN:5412571032536
Product details : GATES 84236824 V-BELT 4L240K 6824 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 4l |
|---|---|
| Length | 610 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
- Usually arrives within 14 working days

