References
Gates:4L39 6839 POWERATED
Rubix:103A6479
Manufacturer :84236839
EAN:5412571032680
Product details : GATES 84236839 V-BELT 4L390K 6839 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 4l |
|---|---|
| Length | 991 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Usually arrives within 14 working days

