References
Gates:5L74 6974 POWERATED
Rubix:103A7146
Manufacturer :84236974
EAN:5412571033786
Product details : GATES 84236974 V-BELT 5L740K 6974 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 5l |
|---|---|
| Length | 1880 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ Each
£ 80.64 incl. VAT
- Usually arrives within 14 working days

