GATES 940053321 POWERGRIP GT3 SYNCHRONOUS BELT 495-3MGT3-15

PowerGrip GT3 Belt

See technical information
References
Gates:GT3 495 3MGT 15
Rubix:101A6661
Manufacturer :940053321
EAN:5414465315800
brand logo
Technical specifications
Profile3mgt
Primitive length495 mm
Belt width15 mm
See all Specifications

Product details : GATES 940053321 POWERGRIP GT3 SYNCHRONOUS BELT 495-3MGT3-15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3mgt
Primitive length495 mm
Belt width15 mm
Materialchloroprene
Pitch3 mm
Number of teeth165
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
  • Usually arrives within 14 working days