GATES 940055247 POWERGRIP GT3 SYNCHRONOUS BELT 275-5MGT3-15
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 275 5MGT 15
Rubix:101A6142
Manufacturer :940055247
EAN:5414465312540

Product details : GATES 940055247 POWERGRIP GT3 SYNCHRONOUS BELT 275-5MGT3-15
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 5mgt3 |
|---|---|
| Primitive length | 275 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 55 |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days
