Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50161 GTX 840 8MX 50
GATES 9327-50161 GTX 840 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 840 8MX 50
rubix:
270A0610
manufacturer :
9327-50161
ean:
5414465179570
Technical specifications
Profile
8MX
Primitive length
840
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50161 GTX 840 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
840
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
105
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.83
excl. VAT
/
Each
£
155.80
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 579 3M 9 1039781
GATES HTD BELT 8M PITCH HTD 1600 8M 30
OPTIBELT 2104 8M 30 1557505
GATES HTD BELT 8M PITCH HTD 512 8M 20
GATES SYNCH BELT GT3 309 3MGT 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 36 9239-02224
MECALINE 580.5M440 894797
GATES HTD BELT 8M PITCH HTD 2600 8M 20
GATES HTD BELT 5M PITCH HTD 1350 5M 9
GATES GT4 5320 14MGT 170 POWERGRIP GT4
GATES PPT GT4 640 8MGT 2800 POWERGRIP GT4
GATES 9327-50185 GTX 920 8MX 50
GATES 9327-51066 GTX 3850 14MX 85
GATES 9293-40827 HTD 183 3M 9
GATES 9327-50162 GTX 840 8MX 65