Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 4200 20M 230 BELT PITCH
GATES HTD 4200 20M 230 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 4200 20M 230
rubix:
101A8615
manufacturer :
9293-00735
ean:
5412571277005
Technical specifications
Profile
20M
Primitive length
4200
mm
Belt width
230
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 4200 20M 230 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
4200
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
210
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,212.48
excl. VAT
/
Each
£
5,054.98
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 480 8M 20 HIPO 1081841
MECALINE 750.5M440 894813
OPTIBELT HTD TIMING BELT 475 5M 2577ZA
OPTIBELT 150 3M 677ZA HTD TIMING BELT 150-6MM
GATES HTDBELT5MPITCH HTD 950 5M 25
OPTIBELT 144 3MHP 9 1517331
GATES 9293-40839 HTD 249 3M 6
GATES 5M HTDSLEEVE 500-5M/SLEEVE
GATES HTDBELT3MPITCH HTD 501 3M 15
GATES 14M HTDSLEEVE HTD 2800 14M 1300
OPTIBELT 606 3M 6 1968318
OPTIBELT 700 5MHP 9 1841167
GATES HTD 1092 14M 170 B SECTION V BELT B30 170MM
OPTIBELT 1320 8M 20 HIPO 1082262
GATES HTDBELT5MPITCH HTD 720 5M 25