GATES HTDBELT 5M PITCH HTD 120 5M 9


PowerGrip HTD

References
gates:HTD 120 5M 9
rubix:103A5777
manufacturer :9293-90087
ean:5412571315318
brand logo
brand logo
Technical specifications
Profile5M
Primitive length120 mm
Belt width9 mm
See all Specifications

Product details : GATES HTDBELT 5M PITCH HTD 120 5M 9


Rubber synchronous belt with HTD tooth profile. The tensile cords provide the required strength, but are at the same time, extremely flexible and stretch resistant. Special round teeth improve the load distribution and permit a heavier loading. Economical in use. Lubrication and post-tensioning as a result of stretch and wear are unnecessary.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Technical specifications


Attributes
Profile5M
Primitive length120 mm
Belt width9 mm
Pitch5 mm
MaterialCR
Number of teeth24
Height3.8 mm
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
  • Usually arrives within 14 working days