GATES 927753961 POWERGRIP CTB SYNCHRONOUS BELT 138-XL-037
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:138 XL 037
Rubix:103A5316
Manufacturer :927753961
EAN:5412571263190

Documents
Product details : GATES 927753961 POWERGRIP CTB SYNCHRONOUS BELT 138-XL-037
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 13.8 '' |
| Belt width | 9.5 mm |
| Pitch | 5.08 mm |
| Material | cr |
| Number of teeth | 69 |
| Height | 2.3 mm |
| Primitive length (mm) | 350.52 mm |
Show UNSPSC/ECL@SS
£ 126.91 excl. VAT
/ 37 pieces
£ 152.29 incl. VAT
- Usually arrives within 14 working days
