GATES XL TBLTSLEEVE 300 XL 1800


PowerGrip Timing Belt

References
gates:300-XL
rubix:106A1089
ean:5412571215762
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length30 ''
Belt width457 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 300 XL 1800


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length30 ''
Belt width457 mm
Pitch5.08 mm
MaterialCR
Number of teeth150
Height2.3 mm
Primitive length (mm)762 mm
Show UNSPSC/ECL@SS
£ 2,399.97 excl. VAT
/ Each
£ 2,879.96 incl. VAT
  • In stock: Next day delivery