GATES TIMING BELT H PITCH 300 H 075


PowerGrip Timing Belt

References
gates:300 H 075
rubix:133A9229
manufacturer :9257-41030
ean:5412571225075
brand logo
brand logo
Technical specifications
ProfileH
Primitive length30 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 300 H 075


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length30 ''
Belt width19.05 mm
Pitch12.7 mm
MaterialCR
Number of teeth60
Height4 mm
Primitive length (mm)762 mm
Show UNSPSC/ECL@SS
£ 12.88 excl. VAT
/ Each
£ 15.46 incl. VAT
  • In stock: Next day delivery