GATES 925751063 POWERGRIP CTB SYNCHRONOUS BELT 630-XH-200
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:630 XH 200
Rubix:102A5460
Manufacturer :925751063
EAN:5412571226294

Documents
Product details : GATES 925751063 POWERGRIP CTB SYNCHRONOUS BELT 630-XH-200
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Applications
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Technical specifications
Attributes
| Profile | xh |
|---|---|
| Primitive length | 63 '' |
| Belt width | 50.8 mm |
| Pitch | 22.22 mm |
| Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
| Number of teeth | 72 |
| Height | 11.4 mm |
| Primitive length (mm) | 1600.2 mm |
Show UNSPSC/ECL@SS
£ 98.83 excl. VAT
/ Each
£ 118.60 incl. VAT
- Usually arrives within 14 working days
