PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 77 '' |
Belt width | 101.6 mm |
Profile | XH |
---|---|
Primitive length | 77 '' |
Belt width | 101.6 mm |
Pitch | 22.22 mm |
Material | Chloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body) |
Number of teeth | 88 |
Height | 11.4 mm |
Primitive length (mm) | 1955.8 mm |
Usually arrives within 14 working days