PRAMET SDMT 120508SN-FM:M8345 MILLING INSERT 7342913 PK10
Pramet Milling Insert
See technical informationSee documentsReferences
Pramet:SDMT 120508SN-FM:M8345
Rubix:2591891
Manufacturer :7342913
Documents
Product details : PRAMET SDMT 120508SN-FM:M8345 MILLING INSERT 7342913 PK10
SDMT are inserts for shoulder milling and face milling available in versatile grades and also part of the SOD milling system which takes RD, SD & OD style inserts
Single-sided milling insert SDMT 1205 with chip-breakers, square for a maximum depth of cut of 10.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-M and FM geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade range P30-P50 for machining of steel with copy face mills SOD05
Strengths
Available in versatile grades
Technical specifications
Attributes
| Nuance/shade | pvd coated |
|---|
Show UNSPSC/ECL@SS
£ 182.21 excl. VAT
/ Each
£ 218.65 incl. VAT
- Usually arrives within 14 working days