PRAMET CNMG 120408E-SM:T9325 NEGATIVE TURNING INSERT 6915800
Pramet Turning Insert
See technical informationSee documentsReferences
Pramet:CNMG 120408E-SM:T9325
Rubix:45030079
Manufacturer :6915800
EAN:3603603069107



Documents
Product details : PRAMET CNMG 120408E-SM:T9325 NEGATIVE TURNING INSERT 6915800
80° diamond shape negative indexable insert for turning, with indexing accuracy to tolerance class M and chipbreaker on both sides
Double-sided negative turning insert, 80° rhomboid with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker SM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to heavy machining of steels and stainless-steels
Strengths
T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Applications
Use on Cast Iron
Stainless Steel
Steel and Titanium/Super Alloys
Stainless Steel
Steel and Titanium/Super Alloys
Technical specifications
Attributes
| Nuance/shade | mt-cvd coated |
|---|---|
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Usually arrives within 14 working days