Precision / Spindle bearing SNR 7011.HV.Q16J84, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision bearing 70
See technical informationReferences
SNR:7011.HV.Q16J84
Rubix:394A4656
EAN:3413520233808



Product details : SNR 7011HVQ16J84 PRECISION BALL BEARINGS
High-precision angular-contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 610.13 excl. VAT
/ Each
£ 732.16 incl. VAT
- Usually arrives within 14 working days
