Precision / Spindle bearing SNR 7201.C.G1DUJ84, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm

Precision bearing 72

See technical information

References

SNR:7201.C.G1DUJ84
Rubix:394A5147
EAN:3413520171438
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : SNR 7201CG1DUJ84 PRECISION BALL BEARINGS


High-precision angular contact ball bearing, phenolic resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingopen
Seriesmto7200
Cagesteel
£ 299.75 excl. VAT
/ Each
£ 359.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories