Precision Production Cylinder
Lifting height | 214 mm |
---|---|
Cylinder stroke | 28 mm |
Cylinder diameter | 25.4 mm |
Lifting height | 214 mm |
---|---|
Cylinder stroke | 28 mm |
Cylinder diameter | 25.4 mm |
Oil capacity | 14 cm³ |
Model | BRD |
Type | Precision Production Cylinder |
Usually arrives within 14 working days