Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 8025715 FLOW CONTROL
FESTO 8025715 FLOW CONTROL
Pressure regulator Festo
References
festo:
VFFG-T-M5-15
rubix:
391A7847
manufacturer :
8025715
ean:
4052568063078
Technical specifications
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8025715 FLOW CONTROL
Flow control VFFG-T-M5-15 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=67,4 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
Logistic Weight
1,33
g
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Available - Delivery date on request
Add to cart
Check our products from related categories
AVENTICS 0821302730 SERIES NL1 PRESSURE REGULATOR
AVENTICS R412014649
FESTO 573348 FLOW SENSOR SFAM-90-10000L-M-2SA-M12
FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
FESTO 186458 PRESSURE REGULATOR LR-1/2-D-7-O-MAXI
NORGREN R64G-6GK-RMN REGULATOR OLYMPIAN
FESTO 529006 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K5-MIDI
FESTO 557777 PROPORTIONAL-PRESSURE REGULATOR
FESTO 528968 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K3-MINI
NORGREN R64G-NNT-NSN REGULATOR
SMC ITV2010-03F3N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 530332 PRESSURE REGULATOR MS6-LRB-1/2-D7-A4-AS
SMC AR60-F10D REGULATOR W/BACKFLOW FUNCTION
FESTO 558340 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4P-&
SMC AR20M-F0202E-D MODULAR STYLE REG