SMC IR1020-N01 PRECISION REGULATOR


Precision Regulator

References
smc:IR1020-N01
rubix:123A9383
manufacturer :00091532

Product details : SMC IR1020-N01 PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.

Strengths

•Precision regulator
Regulating pressure range (MPa): 0. 005 to 0. 8 depending on model
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models

Technical specifications


Attributes
No attributes to display for this product
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
  • Delivery usually within ( 19 ) days