Precision / Spindle bearing Timken MM25BS62DUH, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Precision
See technical informationReferences
Timken:MM25BS62DUH
Rubix:397A9682
EAN:0087796075979

Product details : TIMKEN 787-20024 TAPERED ROLLER BEARING CONE
Our broad line of Timken® Fafnir® ball screw support bearings includes single- and double-row designs with a variety of mounting configurations. We offer flanged and non-flanged series for both standard and rotating nut mountings. Housed cartridge and pillow block units facilitate bolting to machine tool surfaces.
Strengths
Materials include clean steel for longer service life.; Incorporates tighter preload tolerances for chatter-free cutting and tighter width tolerances for easy fit without regrinding end caps.; Innovative cage design permits additional balls for higher load capacity.; Features ABEC 9/ISO P2 axial running tolerances to deliver maximum accuracy for precise tool positioning and repeatability.; Double-row series has integral, low-torque contact seals to exclude contaminants for reliable operation and extended service life.; Available in flanged (MMF) and nonflanged (MMN) series, simplifying installation for both standard and rotating nut mountings.
Applications
Motion control for grinding, milling and machining centers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x67x40 mm |
|---|---|
| Logistic Weight | 460 g |
| Packaged dimensions (D x W x H) | 67x67x40 mm |
| Package weight | 460 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 15 mm |
| Sealing | open |
| Series | fafnir super precision (seria podpór śrub kulowych mm-bs) |
| Material | bearing steel |
| Cage | phenolic resin |
| Weight | 0.48 kg |
| Precision | abec 7 (iso p4) |
| Basic static load, radial - C0r | 35600 N |
| Basic dynamic load, radial - Cr | 29800 N |
Show UNSPSC/ECL@SS
£ 407.89 excl. VAT
/ Each
£ 489.47 incl. VAT
- Usually arrives within 14 working days
