References
Gates:8VP2240 PREDATOR
Rubix:270A0564
Manufacturer :918900224
EAN:5414465684623

Product details : GATES 918900224 PREDATOR V-BELT 8VP2240
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | 8vp |
|---|---|
| Upper width | 25 mm |
| Pitch length | 5690 mm |
| Interior length | 5561 mm |
| Outer length | 881.89 mm |
| Thickness | 23 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | smooth (no teeth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 281.98 excl. VAT
/ Each
£ 338.38 incl. VAT
- Usually arrives within 14 working days
