GATES SPA1800MN SUPERHC MN SPA1800MC WEDGE BELT SPBMCOG SUPER HC MN
SuperHC MN SPA
See technical informationReferences
Gates:SPA1800MN SUPERHC MN
Rubix:212A1930
Manufacturer :941501800
EAN:5412571102284




Product details : GATES SPA1800MN SUPERHC MN SPA1800MC WEDGE BELT SPBMCOG SUPER HC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1800 mm |
| Interior length | 1755 mm |
| Outer length | 1818 mm |
| Thickness | 10 mm |
| Sheathed | no |
| Series | super hc mn |
| Shape of teeth | moulded notch |
| Material | cr |
| Min. Operation temperature | -51 °C |
| Max. Operation temperature | 121 °C |
| Minimum Pulley Diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Usually arrives within 14 working days
