References
Gates:8VP2360 PREDATOR
Rubix:270A0839
Manufacturer :918900236
EAN:5414465684630

Product details : GATES 918900236 PREDATOR V-BELT 8VP2360
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | 8vp |
|---|---|
| Upper width | 25 mm |
| Pitch length | 5994 mm |
| Interior length | 5865 mm |
| Outer length | 929.13 mm |
| Thickness | 23 mm |
| Series | predator |
| Shape of teeth | smooth (no notches) — single-sided, smooth inside and smooth back side |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 445 mm |
Show UNSPSC/ECL@SS
£ 292.50 excl. VAT
/ Each
£ 351.00 incl. VAT
- Usually arrives within 14 working days
