References
Gates:SPBP3750 PREDATOR
Rubix:103A5290
Manufacturer :919003750
EAN:5414465579738

Product details : GATES 919003750 PREDATOR V-BELT SPBP3750/5VP1500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 3750 mm |
| Interior length | 3690 mm |
| Outer length | 3772 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | wrapped (smooth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 82 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ Each
£ 95.88 incl. VAT
- Usually arrives within 14 working days
