References
Gates:8VP2500 PREDATOR
Rubix:270A0836
Manufacturer :918900250
EAN:5414465684647

Product details : GATES 918900250 PREDATOR V-BELT 8VP2500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | 8vp |
|---|---|
| Upper width | 25 mm |
| Pitch length | 6350 mm |
| Interior length | 6221 mm |
| Outer length | 984.25 mm |
| Thickness | 22.225 mm |
| Sheathed | no |
| Series | 9182 |
| Shape of teeth | bareback (smooth, no teeth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.3 mm |
Show UNSPSC/ECL@SS
£ 314.84 excl. VAT
/ Each
£ 377.81 incl. VAT
- Usually arrives within 14 working days
