References
Gates:SPBP1750 PREDATOR
Rubix:270A0951
Manufacturer :919001750
EAN:5400608075397

Product details : GATES 919001750 PREDATOR V-BELT SPBP1750
Made to take on your toughest jobs, Predator® Single Belts are the markets' leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat, and the harshest operating environments in extremely demanding applications. They provide extraordinary high impact strength, capacity, and wear resistance. Unique in their extreme robustness and high load carrying capability they are unrivalled.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1750 mm |
| Interior length | 1690 mm |
| Outer length | 1772 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | unnotched (notched: false; smooth/bareback cover) |
| Material | polychloroprene (neoprene) belt compound; aramid tensile cord |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
- Usually arrives within 14 working days
