References
Gates:SPC4500 DELTA NARROW
Rubix:270A0550
Manufacturer :962764500
EAN:5414465319402

Product details : GATES 962764500 V-BELT SPC4500 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4500 mm |
| Interior length | 4417 mm |
| Outer length | 4530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ Each
£ 49.26 incl. VAT
- Usually arrives within 14 working days
