References
Gates:SPBP2800 PREDATOR
Rubix:103A5499
Manufacturer :919002800
EAN:5414465579783



Product details : GATES 919002800 PREDATOR V-BELT SPBP2800
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2800 mm |
| Interior length | 2740 mm |
| Outer length | 2822 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | wrapped (banded) - un‑notched / smooth sidewalls |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- Usually arrives within 14 working days
